M10-1.50 x 60 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 10 PK
- Mfr # M24660.100.0060
- Zoro # G2812008
product price:Â
$
41.29
/pk of 10, $4.13/ea
Key Features
Cheese Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24660.100.0060
- Zoro #
- G2812008
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Cheese
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 58,015 psi
- Standards
- DIN 7985H, DIN EN ISO 7045
- Item
- Machine Screw
- Rockwell Hardness
- B71 to B95
- Material Grade/Class
- Class 4.8
- Thread Type
- Coarse
- Thread Pitch
- 1.5 mm
- Dimensional Standards
- DIN 7985H, DIN EN ISO 7045
- Pack Size
- Small
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 60 mm
- Drive Size
- #4
- Head Height
- 7.5 mm
- Head Dia.
- 20 mm
- Head Width
- 20 mm
- Screw Size
- M10
- Maximum Head Height
- 7.5 mm
- Maximum Head Width
- 20 mm
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M10x1.50, Fastener Length 60 mm, Head Width 20 mm, Head Height 7.5 mm, Drive Size #4, Tensile Strength 58,015 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Machine Screw, Maximum Head Width 20 mm, Minimum Head Width Not Applicable, Maximum Head Height 7.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.