Zoro Homepage

M10-1.50 x 65 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM10150-65FHS-01

  • Zoro # G5620741


product price: $89.79
/pk 10, $8.98/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Tensile Strength
28,565 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM10150-65FHS-01
Zoro #
G5620741
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
65 mm
Head Height
5 mm
Head Dia.
15.7 mm
Screw Size
M10
Head Width
20 mm
Overall Length
70 mm
Maximum Head Height
5 mm
Recommended Hole Size
10 mm
Maximum Head Width
20 mm

Description

Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size M10x1.50, Fastener Length 65 mm, Head Width 20 mm, Head Height 5 mm, Drive Size Not Applicable, Tensile Strength 28,565 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 20 mm, Minimum Head Width Not Applicable, Maximum Head Height 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.