Zoro Homepage

M10-1.50 x 70 mm Slotted Flat Machine Screw, Plain Brass, 5 PK

  • Mfr # M48170.100.0070

  • Zoro # G9682784


product price: $24.59
/pk 5, $4.92/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
Brass
Finish
Plain
Tensile Strength
53,663 psi
Standards
DIN 963, DIN EN ISO 2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M48170.100.0070
Zoro #
G9682784
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
70 mm
Head Dia.
18 mm
Head Height
5 mm
Head Width
18.3 mm
Screw Size
M10
Maximum Head Width
18.3 mm
Maximum Head Height
5 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Tensile Strength
53,663 psi
Standards
DIN 963, DIN EN ISO 2009
Item
Machine Screw
Head Angle (Deg.)
90
Dimensional Standards
DIN 963, DIN EN ISO 2009
Thread Type
Coarse
Thread Pitch
1.5 mm
Thread Fit
6g
Pack Size
Small
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size M10x1.50, Fastener Length 70 mm, Head Width 18.3 mm, Head Height 5 mm, Drive Size Not Applicable, Tensile Strength 53,663 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Machine Screw, Maximum Head Width 18.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.