M10-1.5X25in Flange Bolts, Plain Steel, 400 PK
- Mfr # M1025BF8P
- Zoro # G9716377
product price:Â
$
153.99
/pk of 400, $0.38/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Tensile Strength
800 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1025BF8P
- Zoro #
- G9716377
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.5X25in
Details
- Material
- Steel
- Finish
- Plain
- Item
- Flange Bolts
- Tensile Strength
- 800 N/mm2
Description
Flange Bolts,M10-1.5x25 DIN6921,PK400, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.