Shop ZORO SELECT
See all product information
Create Account
Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK
- Mfr # U17022.031.0275
- Zoro # G4978635
product price:Â
$
9.39
/pk of 10, $0.94/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
5/16"-18
Shank Length
2-3/4 in
Eye Inside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U17022.031.0275
- Zoro #
- G4978635
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Eye Wood Screw
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Application
- Routing
- Eyebolt Type
- Wood Screw
- Type
- Eye Wood Screw
- Thread Type
- Coarse
- Globally Sourced
- Globally Sourced
- Includes Nut
- Nut Not Included
- Pack Size
- Small Pack
- Eye Closure
- Bent
- Manufacturer Location
- Globally Sourced
- Drive Type
- No Drive
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Shank Length
- 2-3/4 in
- Eye Inside Diameter
- 5/8 in
- Overall Length
- 3-7/8 in
- Thread Length
- 2"
- Screw Size
- 5/16 in
- Shank Diameter
- 5/16 in
- Eye Outside Diameter
- 1 11/64 in
- Eye Outside Dia.
- 1 11/64 in
- Eye Inside Dia.
- 5/8 in
- Shank Dia.
- 5/16 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Eye Wood Screw, System of Measurement Inch, Eyebolt Type Wood Screw, Material Steel, Finish Zinc-Plated, Thread Size 5/16 In., Thread Length 2 in, Shank Dia. 5/16 in, Shank Length 2 3/4 in, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 11/64 in, Overall Length 3 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.