M10-1.5X35in Flange Bolts, Black Steel, 400 PK

  • Mfr # M1035BF10BP

  • Zoro # G2573129


product price:  $216.99
/pk 400, $0.54/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black
Tensile Strength
1040 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1035BF10BP
Zoro #
G2573129
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.5X35in

Details

Material
Steel
Finish
Black
Item
Flange Bolts
Tensile Strength
1040 N/mm2

Description

Flange Bolts,M10-1.5x35 DIN6921,PK400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.