M10-1.5X45in Flange Bolts, Black Steel, 300 PK

  • Mfr # M1045BF10BP

  • Zoro # G2573144


product price:  $354.99
/pk 300, $1.18/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black
Tensile Strength
1040 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1045BF10BP
Zoro #
G2573144
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.5X45in

Details

Material
Steel
Finish
Black
Item
Flange Bolts
Tensile Strength
1040 N/mm2

Description

Flange Bolts,M10-1.5x45 DIN6921,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.