Shop ZORO SELECT

M10 Socket Head Cap Screw, Button, Plain Stainless Steel, 60 mm Length, 300 PK

  • Mfr # L51030.100.0060
  • Zoro # G3319759

product price: 
$
149.99
/pk of 300, $0.50/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Material
Stainless Steel
Finish
Plain
Drive Size
6 mm
Standards
ISO 7380
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L51030.100.0060
Zoro #
G3319759
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
1.5 mm
Finish Type
Plain
Material Grade/Class
18-8
Head Shape
Round
Dimensional Standards
ISO 7380
Pack Size
Bulk Pack
Material Type
Stainless Steel
Basic Material
Stainless Steel
Fastener Industry Standards
ISO 7380
Material Grade
A2
Screw Head Type
Button
Fastener Finish
Plain
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M10x1.50
Screw Length
60 mm
Drive Size
6 mm
Thread Length
40 mm
Head Height
5.5 mm
Min. Thread Length
40 mm
Head Diameter
17.5 mm
Minimum Thread Length
40 mm
Length
60 mm
Head Dia.
17.5 mm
Dia./Thread Size
M10-1.50
Fastener Length
60 mm

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10x1.50, Minimum Thread Length 40 mm, Fastener Length 60 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.