Zoro Homepage

M10 X 40 Spring Pin ISO 302 Stainless, PK5

  • Mfr # 5DU10

  • Zoro # G3239896


product price: $5.89
/pk 5, $1.18/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU10
Zoro #
G3239896
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
10 mm
Fastener Length
40 mm
Chamfer Length Reference
2.0 mm
Fits Hole Dia. (Min.-Max.)
10.00-10.30mm
Actual Dia. (Min.-Max)
10.50-10.80mm
Length Tolerance
+/-0.50mm
Wall Thickness
2 mm
Nominal Diameter
10 mm
Overall Length
40mm
Chamfer Length (Min.)
2.0 mm
Usable Length
40 mm
Pin Diameter
10 mm
Minimum Chamfer Length
2 mm
Fits Maximum Hole Diameter
10.15 mm
Maximum Chamfer Length
2 mm
Fits Minimum Hole Diameter
10 mm
Shank Length
40 mm
Shank Length Tolerance
+/-0.500 mm

Description

Slotted Spring Pin, 10mm dia,40mm L,Slotted,PK5, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 40 mm, End Type Chamfered, Wall Thickness 2 mm, Fits Minimum Hole Diameter 10 mm, Fits Maximum Hole Diameter 10.15 mm, Shank Length 40 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.