Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10x1.50 x 16 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-mpf-10-16

  • Zoro # G516463549


product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.36

Key Features

Phillips Drive
Flat Head
Material
Stainless Steel
Drive Size
#4
Material Grade/Class
18-8
Thread Type
Coarse
Maximum Head Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-10-16
Zoro #
G516463549
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Maximum Head Height
5 mm
Thread Size
M10x1.50
Screw Size
M10
Fastener Length
16 mm
Maximum Head Width
18 mm
Overall Length
16 mm

Details

Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Item
Machine Screw
Head Type
Flat
System of Measurement
Metric
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
DIN 965

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M10x1.50, Fastener Length 16 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 18 mm, Maximum Head Height 5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.