M10x1.50 x 25 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
- Mfr # 1-mpf-10-25
- Zoro # G016463568
product price:Â
$
3.19
/pk of 10, $0.32/ea
Sold in multiples of 3Â pks for
$9.57
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M10x1.50
Fastener Length
25 mm
Drive Size
#4
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-mpf-10-25
- Zoro #
- G016463568
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Thread Type
- Coarse
- Dimensional Standards
- DIN 965
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Fastener Length
- 25 mm
- Drive Size
- #4
- Maximum Head Width
- 18 mm
- Maximum Head Height
- 5 mm
- Overall Length
- 25 mm
- Screw Size
- M10
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M10x1.50, Fastener Length 25 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 18 mm, Maximum Head Height 5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.