M10x1.50 x 25 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpp-10-25
Zoro # G916465884
product price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 3 for $13.77
Key Features
Phillips Drive
Pan Head
Thread Style
Fully Threaded
Drive Size
#4
Maximum Head Height
7.5 mm
Material Grade/Class
18-8
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-10-25
Zoro #
G916465884
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#4
Maximum Head Height
7.5 mm
Thread Size
M10x1.50
Fastener Length
25 mm
Overall Length
25 mm
Screw Size
M10
Maximum Head Width
20 mm
Details
Thread Style
Fully Threaded
Item
Machine Screw
Material Grade/Class
18-8
System of Measurement
Metric
Finish
Passivated
Drive
Phillips
Dimensional Standards
DIN 7985
Thread Type
Coarse
Type
Machine Screw
Head Type
Pan
Tensile Strength
70,000 psi
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M10x1.50, Fastener Length 25 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 20 mm, Maximum Head Height 7.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.