M10x1.50 x 25 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-msf-10-25

  • Zoro # G816464536


product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57

Key Features

Slotted Drive
Flat Head
System of Measurement
Metric
Thread Style
Fully Threaded
Type
Machine Screw
Thread Type
Coarse
Screw Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-msf-10-25
Zoro #
G816464536
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M10
Maximum Head Width
18 in
Maximum Head Height
5 in
Overall Length
25 mm
Fastener Length
25 mm
Thread Size
M10x1.50

Details

System of Measurement
Metric
Thread Style
Fully Threaded
Drive
Slotted
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
DIN 963
Head Type
Flat
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
18-8
Finish
Passivated
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M10x1.50, Fastener Length 25 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 18 in, Maximum Head Height 5 in, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.