M10x1.50 x 30 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 32-mpf-10-30
Zoro # G116466162
product price: $5.69
/pk 10, $0.57/eaSold in multiples of 2 for $11.38
Key Features
Flat Head
Phillips Drive
Dimensional Standards
DIN 965
Finish
Passivated
Overall Length
30 mm
Thread Size
M10x1.50
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-10-30
Zoro #
G116466162
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
30 mm
Thread Size
M10x1.50
Drive Size
#4
Fastener Length
30 mm
Maximum Head Height
5 mm
Maximum Head Width
18 mm
Screw Size
M10
Details
Dimensional Standards
DIN 965
Finish
Passivated
Head Type
Flat
Thread Type
Coarse
Item
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
System of Measurement
Metric
Drive
Phillips
Material Grade/Class
316
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M10x1.50, Fastener Length 30 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 18 mm, Maximum Head Height 5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.