M10x1.50 x 30 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-msf-10-30

  • Zoro # G716464520


product price: $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07

Key Features

Flat Head
Slotted Drive
Screw Size
M10
Maximum Head Width
18 in
Type
Machine Screw
Material Grade/Class
18-8
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-msf-10-30
Zoro #
G716464520
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M10
Maximum Head Width
18 in
Fastener Length
30 mm
Overall Length
30 mm
Maximum Head Height
5 in
Thread Size
M10x1.50

Details

Type
Machine Screw
Material Grade/Class
18-8
Head Type
Flat
Tensile Strength
70,000 psi
Item
Machine Screw
Finish
Passivated
Thread Type
Coarse
System of Measurement
Metric
Thread Style
Fully Threaded
Dimensional Standards
DIN 963
Material
Stainless Steel
Drive
Slotted

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M10x1.50, Fastener Length 30 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 18 in, Maximum Head Height 5 in, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.