M10x1.50 x 80 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-mpf-10-80

  • Zoro # G116463529


product price: $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30

Key Features

Flat Head
Phillips Drive
Tensile Strength
70,000 psi
Fastener Length
80 mm
Material
Stainless Steel
Maximum Head Width
18 mm
Dimensional Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-10-80
Zoro #
G116463529
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
80 mm
Maximum Head Width
18 mm
Thread Size
M10x1.50
Screw Size
M10
Drive Size
#4
Maximum Head Height
5 mm
Overall Length
80 mm

Details

Tensile Strength
70,000 psi
Head Type
Flat
Material
Stainless Steel
Dimensional Standards
DIN 965
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw
Finish
Passivated
System of Measurement
Metric
Drive
Phillips
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M10x1.50, Fastener Length 80 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 18 mm, Maximum Head Height 5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.