Shop ZORO SELECT

Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK

  • Mfr # M01070.120.0020
  • Zoro # G5494614

product price: 
$
16.15
/pk of 50, $0.32/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.50
Head Width
19 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01070.120.0020
Zoro #
G5494614
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.50
Fastener Length
20 mm
Head Width
19 mm
Min. Thread Length
20 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
20 mm
Screw Size
M12
Overall Length
20 mm
Wire Rope Length
20 mm
Length
20 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Thread Type
Fine
Rockwell Hardness
HRC22
Proof Load
580 N/sq mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 961
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Threadlocker Minimum Temperature
M12-1.50
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 961
Fastener Industry Standards
DIN 961
Type
Hex Head Tap Bolt
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 20 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.