This item is Discontinued.

Zoro Select Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 140 PK L55010.120.0070

Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 140 PK (Discontinued)

  • Mfr # L55010.120.0070
  • Zoro # G5646000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55010.120.0070
Zoro #
G5646000
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
70 mm
Head Width
19 mm
Min. Thread Length
70 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
70 mm
Dia./Thread Size
M12-1.75

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933
Tensile Strength
101,500 psi
Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
1.75 mm
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M12-1.75
Threadlocker Maximum Temperature
1.75 mm
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Type
Stainless Steel
Bolt Material
Stainless Steel
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 70 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 140

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.