Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 40 mm L, 200 PK (Discontinued)
- Mfr # L55010.120.0040
- Zoro # G5646055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L55010.120.0040
Zoro #
G5646055
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Fastener Length
40 mm
Head Width
19 mm
Min. Thread Length
40 mm
Head Height
7.5 mm
Minimum Thread Length
40 mm
Head and Washer Height
7.5 mm
Dia./Thread Size
M12-1.75
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.