Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M12-1.75 Hex Head Cap Screw, Yellow Zinc Plated Steel, 75 mm L, 150 PK L01220.120.0075

Class 8.8, M12-1.75 Hex Head Cap Screw, Yellow Zinc Plated Steel, 75 mm L, 150 PK (Discontinued)

  • Mfr # L01220.120.0075
  • Zoro # G1590141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01220.120.0075
Zoro #
G1590141
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
75 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
30 mm
Dia./Thread Size
M12-1.75

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.75, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.