Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK
- Mfr # M01210.120.0040
- Zoro # G5343572
product price:Â
$
18.15
/pk of 50, $0.36/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01210.120.0040
- Zoro #
- G5343572
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 898-1
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC22
- Proof Load
- 640 N/sq mm
- Tensile Strength
- 116,000 psi
- Thread Type
- Coarse
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M12-1.75
- Dimensional Standards
- DIN 933
- Threadlocker Maximum Temperature
- 1.75 mm
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ISO 898-1
- Fastener Industry Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - M01210.120.0040 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in the joining of materials in various industrial applications. This screw meets DIN 933 Dimensional Standards and ISO 898-1 Material Quality Standards, which are commonly used benchmarks among industry professionals.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: Has a length of 40 mm, indicating its potential depth of insertion into material.
- Finish: Features a Zinc Plated finish that is associated with improved durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material: Constructed from steel; this material choice may impact factors such as strength, durability and corrosion resistance depending on the specific application.
- Tensile Strength: Has a reported tensile strength at 116,000 psi; this figure represents the product's performance under pulling stress in controlled testing conditions.
- Thread Direction & Size: Features right hand thread direction that tightens clockwise with size M12-1.75; please verify fitment with corresponding nuts or holes prior to use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.