This item is Discontinued.

Zoro Select Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 75 PK L01000.120.0140

Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 75 PK (Discontinued)

  • Mfr # L01000.120.0140
  • Zoro # G5672655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01000.120.0140
Zoro #
G5672655
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
140 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
36 mm
Minimum Thread Length
36 mm
Head and Washer Height
7.5 mm
Dia./Thread Size
M12-1.75

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M12-1.75
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.75 mm
Pack Size
Bulk Pack
Thread Pitch
1.75 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Head Type
Hex
Basic Material
Steel
Bolt Material
Steel
Screw Industry Standards
DIN 931
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 36 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.