This item is Discontinued.

Zoro Select M12 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 50 PK L07000.120.0150

M12 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 50 PK (Discontinued)

  • Mfr # L07000.120.0150
  • Zoro # G5658847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L07000.120.0150
Zoro #
G5658847
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12
Screw Length
150 mm
Drive Size
10 mm
Thread Length
50 mm
Head Height
12 mm
Min. Thread Length
50 mm
Head Diameter
18 mm
Minimum Thread Length
50 mm
Length
150 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75

Details

System of Measurement
Metric
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Standards
DIN 912
Item
Socket Head Cap Screw
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Thread Pitch
1.75 mm
Tensile Strength
174,000 psi
Material Grade/Class
Class 12.9
Finish Type
Black Oxide
Material Type
Steel
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 150 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.