Shop ZORO SELECT

M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Steel, 180 mm Length, 10 PK

  • Mfr # M07000.120.0180
  • Zoro # G9700485

product price: 
$
24.95
/pk of 10, $2.50/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.120.0180
Zoro #
G9700485
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
180 mm
Drive Size
10 mm
Length
180 mm
Thread Length
50 mm
Head Dia.
18 mm
Vented Hole Size
Not Vented
Head Height
12 mm
Dia./Thread Size
M12-1.75
Min. Thread Length
50 mm
Head Diameter
18 mm
Minimum Thread Length
50 mm
Fastener Length
180 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Screw Head Type
Cylindrical
Thread Style
Partially Threaded
Min. Tensile Strength
176,000 psi
Fastener Finish
Black Oxide
Fastener Thread Type
Metric Coarse
Basic Material
Steel
Rockwell Hardness
C39 to C44
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9
Thread Direction
Right Hand
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Pitch
1.75 mm
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 912
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 180 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products