M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Steel, 60 mm Length, 50 PK

  • Mfr # M07000.120.0060
  • Zoro # G5341761
product price: 
$
30.95
/pk of 50, $0.62/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.120.0060
Zoro #
G5341761
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
60 mm
Drive Size
10 mm
Head Height
12 mm
Thread Length
50 mm
Vented Hole Size
Not Vented
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Head Diameter
18 mm
Length
60 mm
Dia./Thread Size
M12-1.75
Head Dia.
18 mm
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Thread Pitch
1.75 mm
Minimum Temperature
-58 Degrees F
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Material Grade
Class 12.9
Min. Tensile Strength
176,000 psi
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 50 mm, Fastener Length 60 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products