This item is Discontinued.

Zoro Select M12 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 400 PK L55060.120.0020

M12 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 400 PK (Discontinued)

  • Mfr # L55060.120.0020
  • Zoro # G5644129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L55060.120.0020
Zoro #
G5644129
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12
Screw Length
20 mm
Drive Size
8 mm
Head Height
7 mm
Vented Hole Size
Not Vented
Thread Length
20 mm
Min. Thread Length
20 mm
Head Diameter
26 mm
Minimum Thread Length
20 mm
Head Dia.
26 mm
Length
20 mm
Dia./Thread Size
M12-1.75

Details

System of Measurement
Metric
Screw Head Type
Flat
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
700 N/sq mm
Standards
DIN 7991
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
DIN 7991
Head Type
Flat
Minimum Temperature
-58 Degrees F
Material Type
Stainless Steel
Countersink Angle
90 Degrees
Thread Pitch
1.75 mm
Head Shape
Round
Material Grade/Class
316
Finish Type
Plain
Tensile Strength
101,500 psi
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Screw Style
Socket Head Cap Screw
Material Grade
A4
Basic Material
Stainless Steel
Fastener Finish
Plain
Fastener Industry Standards
DIN 7991

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 7 mm, Head Diameter 26 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.