Shop ZORO SELECT

M12-1.75 Socket Head Cap Screw, Flat, Black Oxide Steel, 55 mm Length, 50 PK

  • Mfr # M07400.120.0055
  • Zoro # G7599177

product price: 
$
28.19
/pk of 50, $0.56/ea

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
150,800 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.120.0055
Zoro #
G7599177
UPC #
190735978313
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
55 mm
Drive Size
8 mm
Head Height
7.4 mm
Thread Length
55 mm
Min. Thread Length
55 mm
Head Diameter
26.88 mm
Minimum Thread Length
55 mm
Head Dia.
26.88 mm
Length
55 mm
Dia./Thread Size
M12-1.75
Fastener Length
55 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Dimensional Standards
ISO 10642
Material Grade/Class
Class 10.9
Thread Pitch
1.75 mm
Countersink Angle
90 Degrees
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Material Grade
Class 10.9
Min. Tensile Strength
1040 Mpa
Screw Head Type
Flat
Basic Material
Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ISO 10642
Sealing Gasket
No
Head Texture
Smooth
Non-Marring Tip
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 55 mm, Fastener Length 55 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products