Zoro Homepage
This item is Discontinued.
Zoro Select M12 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 125 PK L07400.120.0080

M12 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 125 PK (Discontinued)

  • Mfr # L07400.120.0080
  • Zoro # G5657316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07400.120.0080
Zoro #
G5657316
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12
Screw Length
80 mm
Drive Size
8 mm
Head Height
7 mm
Vented Hole Size
Not Vented
Thread Length
60 mm
Min. Thread Length
60 mm
Head Diameter
26 mm
Minimum Thread Length
60 mm
Length
80 mm
Head Dia.
26 mm
Dia./Thread Size
M12-1.75

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 60 mm, Fastener Length 80 mm, Head Height 7 mm, Head Diameter 26 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.