Zoro Homepage
This item is Discontinued.
Zoro Select M12 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 200 PK L07090.120.0060

M12 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 200 PK (Discontinued)

  • Mfr # L07090.120.0060
  • Zoro # G1582067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07090.120.0060
Zoro #
G1582067
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12
Screw Length
60 mm
Drive Size
10 mm
Head Height
7 mm
Thread Length
45 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
18 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75
Length
60 mm

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 45 mm, Fastener Length 60 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.