Zoro Homepage

Thin Hex Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 100 PK

  • Mfr # M51090.120.0001

  • Zoro # G0409011


product price: $15.99
/pk 100, $0.16/ea

Key Features

Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
6 mm
Hex Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51090.120.0001
Zoro #
G0409011
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Hex Height
6 mm
Hex Width
19 mm
Dia./Thread Size
M12-1.75
Nut Height
6 mm
Width Across Flats
19 mm

Description

Hex Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 6 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.