Shop ZORO SELECT

M12-1.75 Socket Head Cap Screw, Flat, Black Oxide Steel, 45 mm Length, 50 PK

  • Mfr # M07400.120.0045
  • Zoro # G1971761

product price: 
$
19.79
/pk of 50, $0.40/ea

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.120.0045
Zoro #
G1971761
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
45 mm
Drive Size
8 mm
Thread Length
45 mm
Vented Hole Size
Not Vented
Head Height
7.4 mm
Min. Thread Length
45 mm
Head Diameter
26.88 mm
Minimum Thread Length
45 mm
Length
45 mm
Head Dia.
26.88 mm
Dia./Thread Size
M12-1.75
Fastener Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Countersink Angle
90 Degrees
Thread Pitch
1.75 mm
Material Grade/Class
Class 10.9
Dimensional Standards
DIN 7991
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Screw Head Type
Flat
Min. Tensile Strength
1,000 N/sq mm
Fastener Industry Standards
DIN 7991
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Head Texture
Smooth
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products