Shop ZORO SELECT

M12-1.75 Socket Head Cap Screw, Flat, Black Oxide Steel, 60 mm Length, 50 PK

  • Mfr # M07400.120.0060
  • Zoro # G5693597

product price: 
$
32.89
/pk of 50, $0.66/ea

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07400.120.0060
Zoro #
G5693597
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Pitch
1.75 mm
Dimensional Standards
DIN 7991
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Fastener Industry Standards
DIN 7991
Screw Style
Socket Head Cap Screw
Material Grade
Class 10.9
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Head Type
Flat
Min. Tensile Strength
1,000 N/sq mm
Head Texture
Smooth
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M12-1.75
Screw Length
60 mm
Drive Size
8 mm
Vented Hole Size
Not Vented
Head Height
7.4 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Minimum Thread Length
60 mm
Head Diameter
26.88 mm
Length
60 mm
Dia./Thread Size
M12-1.75
Head Dia.
26.88 mm
Fastener Length
60 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.