Zoro Homepage

M12-1.75 Socket Head Cap Screw, Button, Black Oxide Steel, 20 mm Length, 50 PK

  • Mfr # M07150.120.0020

  • Zoro # G0304757


product price: $20.99
/pk 50, $0.42/ea

Key Features

Button Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07150.120.0020
Zoro #
G0304757
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
20 mm
Drive Size
10 mm
Head Height
6.6 mm
Thread Length
20 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
21 mm
Length
20 mm
Head Dia.
21 mm
Dia./Thread Size
M12-1.75

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
1.75 mm
Dimensional Standards
ISO 7380-1
Material Grade/Class
Class 10.9
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380-1
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Button
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products