Zoro Homepage

M12-1.75 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 20 mm Length, 25 PK

  • Mfr # M51030.120.0020

  • Zoro # G7596876


product price: $13.79
/pk 25, $0.55/ea

Key Features

Button Head
Hex Drive
Thread Size
M12-1.75
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
8 mm
Standards
ISO 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51030.120.0020
Zoro #
G7596876
UPC #
190735977651
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
20 mm
Drive Size
8 mm
Head Height
6.6 mm
Thread Length
20 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
21 mm
Dia./Thread Size
M12-1.75
Head Dia.
21 mm
Length
20 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Material Grade/Class
18-8
Dimensional Standards
ISO 7380
Thread Pitch
1.75 mm
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380
Fastener Finish
Plain
Screw Head Type
Button
Basic Material
Stainless Steel
Material Grade
A2

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products