Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.75 Socket Head Cap Screw, Flat, Black Oxide Steel, 140 mm Length, 25 PK

  • Mfr # M07400.120.0140

  • Zoro # G0303375


product price: $19.19
/pk 25, $0.77/ea

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.120.0140
Zoro #
G0303375
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
140 mm
Drive Size
8 mm
Thread Length
60 mm
Head Height
7.4 mm
Min. Thread Length
60 mm
Head Diameter
26.88 mm
Minimum Thread Length
60 mm
Dia./Thread Size
M12-1.75
Head Dia.
26.88 mm
Length
140 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Countersink Angle
90 Degrees
Pack Size
Small Pack
Thread Pitch
1.75 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 10642
Minimum Temperature
-58 Degrees F
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
ISO 10642
Material Grade
Class 10.9
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 60 mm, Fastener Length 140 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.