Zoro Homepage

M12-1.75 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 70 mm Length, 10 PK

  • Mfr # M51060.120.0070

  • Zoro # G7597077


product price: $15.29
/pk 10, $1.53/ea

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
8 mm
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.120.0070
Zoro #
G7597077
UPC #
190735978184
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
70 mm
Drive Size
8 mm
Head Height
7.4 mm
Thread Length
36 mm
Min. Thread Length
36 mm
Head Diameter
26.88 mm
Minimum Thread Length
36 mm
Length
70 mm
Dia./Thread Size
M12-1.75
Head Dia.
26.88 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Material Grade/Class
18-8
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Countersink Angle
90 Degrees
Thread Pitch
1.75 mm
Screw Head Type
Flat
Basic Material
Stainless Steel
Fastener Finish
Plain
Material Grade
A2
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 10642

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12x1.75, Minimum Thread Length 36 mm, Fastener Length 70 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products