Zoro Homepage

M12-1.75 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 25 mm Length, 25 PK

  • Mfr # M55060.120.0025

  • Zoro # G1939701


product price: $16.99
/pk 25, $0.68/ea

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Material
316 Stainless Steel
Finish
Plain
Drive Size
8 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55060.120.0025
Zoro #
G1939701
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
25 mm
Drive Size
8 mm
Thread Length
25 mm
Head Height
7.4 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
26.88 mm
Length
25 mm
Dia./Thread Size
M12-1.75
Head Dia.
26.88 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
316
Countersink Angle
90 Degrees
Thread Pitch
1.75 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 10642
Minimum Temperature
-58 Degrees F
Basic Material
Stainless Steel
Min. Tensile Strength
700 N/sq mm
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Material Grade
A4
Fastener Industry Standards
ISO 10642
Fastener Finish
Plain

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M12x1.75, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products