Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.75 Socket Head Cap Screw, Flat, Plain Steel, 35 mm Length, 25 PK

  • Mfr # M12035CSFL

  • Zoro # G9079989


product price: $48.69
/pk 25, $1.95/ea

Key Features

Flat Head
Material
Steel
Finish
Plain
Standards
ANSI B 18.3.5, ASTM F835M
System of Measurement
Metric
Cap Screw Type
Hex Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12035CSFL
Zoro #
G9079989
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Screw Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Standards
ANSI B 18.3.5, ASTM F835M
System of Measurement
Metric
Cap Screw Type
Hex Head Cap Screw
Thread Style
Partially Threaded
Fastener Thread Type
Metric

Description

M12-1.75X35 Metric Flat Head Socket Cap Screws Plain ANSI B18.3.5M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.