Zoro Homepage

M12-1.75 Socket Head Cap Screw, Flat, Plain Steel, 50 mm Length, 50 PK

  • Mfr # M07080.120.0050

  • Zoro # G7599140


product price: $49.75
/pk 50, $1.00/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Plain
Drive Size
8 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.120.0050
Zoro #
G7599140
UPC #
190735978542
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
50 mm
Drive Size
8 mm
Head Height
7 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Head Diameter
18 mm
Minimum Thread Length
30 mm
Length
50 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 30 mm, Fastener Length 50 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.