Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.75 Socket Head Cap Screw, Flat, Zinc Plated Steel, 80 mm Length, 25 PK

  • Mfr # M07470.120.0080

  • Zoro # G0409836


product price: $34.19
/pk 25, $1.37/ea

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07470.120.0080
Zoro #
G0409836
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
80 mm
Drive Size
8 mm
Head Height
7.4 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Head Diameter
26.88 mm
Minimum Thread Length
60 mm
Length
80 mm
Dia./Thread Size
M12-1.75
Head Dia.
26.88 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Countersink Angle
90 Degrees
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 10642
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Thread Pitch
1.75 mm
Pack Size
Small Pack
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Fastener Industry Standards
ISO 10642
Fastener Finish
Zinc Plated
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M12x1.75, Minimum Thread Length 60 mm, Fastener Length 80 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.