Shop ZORO SELECT

M12-1.75 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 20 mm Length, 25 PK

  • Mfr # M55050.120.0020
  • Zoro # G5485584

product price: 
$
13.99
/pk of 25, $0.56/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Screw Length
20 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55050.120.0020
Zoro #
G5485584
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
Pack Size
Small Pack
Dimensional Standards
DIN 912
Thread Pitch
1.75 mm
Screw Head Type
Cylindrical
Material Grade
A4
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Fastener Industry Standards
DIN 912
Basic Material
Stainless Steel
Min. Tensile Strength
700 N/sq mm
Head Texture
Knurled
Sealing Gasket
No
Type
Socket Head Cap Screw
Non-Marring Tip
No
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M12-1.75
Screw Length
20 mm
Drive Size
10 mm
Head Height
12 mm
Vented Hole Size
Not Vented
Thread Length
20 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
18 mm
Length
20 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75
Fastener Length
20 mm

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M12x1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products