
M12-1.75 Socket Head Cap Screw, Plain Steel, 25 PK
Mfr # M12050CSFL
Zoro # G9079964
product price: $68.99
/pk 25, $2.76/eaKey Features
Flat Head
Material
Steel
Finish
Plain
Standards
ANSI B 18.3.5, ASTM F835M
System of Measurement
Metric
Fastener Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12050CSFL
Zoro #
G9079964
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12-1.75
Screw Length
50 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Standards
ANSI B 18.3.5, ASTM F835M
System of Measurement
Metric
Fastener Thread Type
Metric
Thread Style
Partially Threaded
Cap Screw Type
Hex Head Cap Screw
Description
Cap Screws And Hex Bolts,M12-1.75,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.