Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.75 Socket Head Cap Screw, Socket, Anodized PEEK, 20 mm Length, 10 PK

  • Mfr # PKM12175-20SHC-01

  • Zoro # G5604553


product price: $64.49
/pk 10, $6.45/ea

Key Features

Socket Head
Hex Drive
Material
PEEK
Finish
Anodized
Drive Size
3 mm
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM12175-20SHC-01
Zoro #
G5604553
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
20 mm
Drive Size
3 mm
Thread Length
20.00 mm
Vented Hole Size
Not Vented
Head Height
11.75 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
18 mm
Head Dia.
18 mm
Length
20 mm
Dia./Thread Size
M12-1.75

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
System of Measurement
Metric
Self-Locking Element
No
Thread Direction
Right Hand
Class
6g
Rockwell Hardness
M103
Thread Style
Fully Threaded
Temp. Range
-50 Degrees to 500 Degrees F
Fastener Thread Type
Metric
Thread Type
Coarse
Finish Type
Plain
Thread Fit
6G
Material Type
Plastic
Pack Size
Small Pack
Maximum Temperature
500 Degrees F
Thread Pitch
1.75 mm
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.3
Material Grade/Class
Not Graded
Basic Material
PEEK
Screw Head Type
Cylindrical
Material Grade
Not Graded
Min. Tensile Strength
197 N/sq mm
Fastener Finish
Plain
Fastener Industry Standards
ANSI/ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M12x1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 11.75 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.