Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Anodized PEEK, 25 mm Length, 10 PK

  • Mfr # PKM12175-25SHC-01

  • Zoro # G5588812


product price: $69.89
/pk 10, $6.99/ea

Key Features

Socket Head
Hex Drive
Material
PEEK
Finish
Anodized
Drive Size
3 mm
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM12175-25SHC-01
Zoro #
G5588812
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
25 mm
Drive Size
3 mm
Vented Hole Size
Not Vented
Thread Length
25.00 mm
Head Height
11.75 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
18 mm
Dia./Thread Size
M12-1.75
Head Dia.
18 mm
Length
25 mm

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
System of Measurement
Metric
Thread Style
Fully Threaded
Class
6g
Self-Locking Element
No
Thread Direction
Right Hand
Rockwell Hardness
M103
Fastener Thread Type
Metric
Temp. Range
-50 Degrees to 500 Degrees F
Thread Type
Coarse
Pack Size
Small Pack
Material Type
Plastic
Material Grade/Class
Not Graded
Maximum Temperature
500 Degrees F
Finish Type
Plain
Minimum Temperature
-50 Degrees F
Thread Fit
6G
Dimensional Standards
ASME B18.3
Thread Pitch
1.75 mm
Material Grade
Not Graded
Screw Head Type
Cylindrical
Min. Tensile Strength
197 N/sq mm
Fastener Finish
Plain
Basic Material
PEEK
Fastener Industry Standards
ANSI/ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M12x1.75, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 11.75 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.