Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Anodized PEEK, 30 mm Length, 10 PK

  • Mfr # PKM12175-30SHC-01

  • Zoro # G5578489


product price: $72.15
/pk 10, $7.22/ea

Key Features

Socket Head
Hex Drive
Material
PEEK
Finish
Anodized
Drive Size
3 mm
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM12175-30SHC-01
Zoro #
G5578489
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
30 mm
Drive Size
3 mm
Head Height
11.75 mm
Thread Length
30.00 mm
Vented Hole Size
Not Vented
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
18 mm
Head Dia.
18 mm
Length
30 mm
Dia./Thread Size
M12-1.75

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10.0 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M12 -1.75, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 11.75 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.