Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.75 Socket Head Cap Screw, Socket, Anodized PEEK, 40 mm Length, 10 PK

  • Mfr # PKM12175-40SHC-01

  • Zoro # G5558721


product price: $69.19
/pk 10, $6.92/ea

Key Features

Socket Head
Hex Drive
Material
PEEK
Finish
Anodized
Drive Size
3 mm
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM12175-40SHC-01
Zoro #
G5558721
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
40 mm
Drive Size
3 mm
Thread Length
40.00 mm
Vented Hole Size
Not Vented
Head Height
11.75 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
18 mm
Length
40 mm
Dia./Thread Size
M12-1.75
Head Dia.
18 mm

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
System of Measurement
Metric
Self-Locking Element
No
Thread Style
Fully Threaded
Temp. Range
-50 Degrees to 500 Degrees F
Thread Direction
Right Hand
Class
6g
Rockwell Hardness
M103
Fastener Thread Type
Metric
Thread Type
Coarse
Thread Pitch
1.75 mm
Pack Size
Small Pack
Minimum Temperature
-50 Degrees F
Maximum Temperature
500 Degrees F
Material Grade/Class
Not Graded
Finish Type
Plain
Thread Fit
6G
Material Type
Plastic
Dimensional Standards
ASME B18.3
Fastener Industry Standards
ANSI/ASME B18.3
Screw Head Type
Cylindrical
Material Grade
Not Graded
Min. Tensile Strength
197 N/sq mm
Basic Material
PEEK
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10.0 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M12 -1.75, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 11.75 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.