Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 20 mm Length, 100 PK

  • Mfr # M12C20KCS

  • Zoro # G3019597


product price: $69.49
/pk 100, $0.69/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Material
Alloy Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
190,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12C20KCS
Zoro #
G3019597
UPC #
096653455540
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Screw Length
20 mm
Drive Size
10 mm
Head Height
12 mm
Thread Length
20 mm
Vented Hole Size
Not Vented
Min. Thread Length
20 mm
Head Diameter
18 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M12-1.75
Length
20 mm
Head Dia.
18 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
190,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
- 20 Degrees F to 400 Degrees F
Class
12.9
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Maximum Temperature
400 Degrees F
Thread Pitch
1.75 mm
Material Quality Standards
ASTM A574
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Min. Tensile Strength
190,000 psi
Material Grade
Alloy Steel
Screw Head Type
Cylindrical
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products