Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Steel, 240 mm Length, 10 PK

  • Mfr # M07000.120.0240

  • Zoro # G5747052


product price: $35.69
/pk 10, $3.57/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.120.0240
Zoro #
G5747052
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
240 mm
Drive Size
10 mm
Head Height
12 mm
Thread Length
50 mm
Vented Hole Size
Not Vented
Min. Thread Length
50 mm
Head Diameter
18 mm
Minimum Thread Length
50 mm
Length
240 mm
Dia./Thread Size
M12-1.75
Head Dia.
18 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Material Grade/Class
Class 12.9
Minimum Temperature
-58 Degrees F
Thread Pitch
1.75 mm
Pack Size
Small Pack
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Min. Tensile Strength
176,000 psi
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 240 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.