Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Steel, 45 mm Length, 50 PK

  • Mfr # M12C45KCS

  • Zoro # G3363534


product price: $50.15
/pk 50, $1.00/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
190,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12C45KCS
Zoro #
G3363534
UPC #
096653455649
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Screw Length
45 mm
Drive Size
10 mm
Head Height
12 mm
Thread Length
45 mm
Vented Hole Size
Not Vented
Min. Thread Length
45 mm
Head Diameter
18 mm
Minimum Thread Length
45 mm
Head Dia.
18 mm
Length
45 mm
Dia./Thread Size
M12-1.75

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.