Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 40 mm Length, 25 PK

  • Mfr # M55050.120.0040

  • Zoro # G5323281


product price: $34.75
/pk 25, $1.39/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Screw Length
40 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.120.0040
Zoro #
G5323281
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
40 mm
Drive Size
10 mm
Thread Length
40 mm
Head Height
12 mm
Vented Hole Size
Not Vented
Min. Thread Length
40 mm
Minimum Head Height
11.57 mm
Minimum Thread Length
40 mm
Maximum Head Height
12 mm
Head Diameter
18 mm
Head Dia.
18 mm
Length
40 mm
Dia./Thread Size
M12-1.75

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Includes Washer
No
Minimum Temperature
-50 Degrees F
Sealing Gasket
No
Thread Pitch
1.75 mm
Material Grade/Class
316
Material Quality Standards
ASTM A307A
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Non-Marring Tip
No
Minimum Yield Strength
81,000 psi
Dimensional Standards
DIN 912
Head Texture
Knurled
Maximum Temperature
550 Degrees F
Manufacturer Location
Globally Sourced
Seal Material
None
Thread Fit
6G
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Material Grade
A4
Fastener Finish
Plain
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M12x1.75, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products